
Number of Gangs: 1 Steel, Smooth Semi-Gloss Finish, White
Mfr # 86071
Zoro # G3886636
product price: $0.90
/eaSold in multiples of 9 for $8.10
Key Features
Number of Gangs
1
Color
White
Material
Steel
Size
2.75 X 4.50 in
Finish
Smooth Semi-Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86071
Zoro #
G3886636
UPC #
95327860710
Country of Origin
United States
Dimensions
Size
2.75 X 4.50 in
Height
4.5"
Width
2.75"
Thickness
.030"
Details
Number of Gangs
1
Color
White
Material
Steel
Finish
Smooth Semi-Gloss
Number of Ports
1
Type
Toggle Switch
Shape
Standard
Mounting
Surface
Standard
UL
Cutout
(1) Toggle Switch
Description
Wallplate, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.