Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Number of Gangs: 1 Steel, Wrinkle Finish, Ivory 99431

Number of Gangs: 1 Steel, Wrinkle Finish, Ivory (Discontinued)

  • Mfr # 99431
  • Zoro # G3887808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99431
Zoro #
G3887808
UPC #
95327994316
Country of Origin
United States

Details

Number of Gangs
1
Color
Ivory
Material
Steel
Finish
Wrinkle
Type
Wallplate
Mounting Type
Surface
Number of Ports
1
Cutout
(1) 0.5IN Dia Hole For Coaxial Connector
Standard
UL
Connector Type
Coaxial

Description

Wallplate, 3.281IN Box Mounting, Standard: UL 883, Number of Gang: 1, Cutout: (1) 0.5IN Dia Hole For Coaxial Connector, Material: Steel, Color: Wrinkle Ivory

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.