This item is Discontinued.

Mulberry Number of Gangs: 1 Steel, Wrinkle Finish, Ivory 99021X

Number of Gangs: 1 Steel, Wrinkle Finish, Ivory (Discontinued)

  • Mfr # 99021X
  • Zoro # G3883845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99021X
Zoro #
G3883845
UPC #
95327990219
Country of Origin
United States

Dimensions

Size
2.75 X 4.50 in
Thickness
0.03 in

Details

Number of Gangs
1
Color
Ivory
Material
Steel
Finish
Wrinkle
Type
Wallplate
Number of Ports
2
Standard
UL
Cutout
(1) Interchangeable 2 Hole

Description

Wallplate, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Interchangeable 2 Hole, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.