Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mulberry Number of Gangs: 1 Steel, Painted/Wrinkle Finish, Ivory 99229

Number of Gangs: 1 Steel, Painted/Wrinkle Finish, Ivory (Discontinued)

  • Mfr # 99229
  • Zoro # G3882262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99229
Zoro #
G3882262
UPC #
95327992299
Country of Origin
United States

Dimensions

Size
2.75 X 4.50 in
Thickness
0.03 in

Details

Number of Gangs
1
Color
Ivory
Material
Steel
Finish
Painted/Wrinkle
Type
Wallplate
Number of Ports
1
Standard
UL
Cutout
(1) Receptacle

Description

Wallplate, 1.73IN ID Hole, 30 Amp 3 And 4 Wire TL Receptacle, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Receptacle, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Ivory

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.