
Number of Gangs: 1 Cold-Rolled Steel, Wrinkle Finish, White (Discontinued)
- Mfr # 85630
- Zoro # G3878324
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85630
Zoro #
G3878324
UPC #
95327856300
Country of Origin
United States
Dimensions
Size
2.75 X 4.50 in
Thickness
0.03 in
Details
Number of Gangs
1
Color
White
Material
Cold-Rolled Steel
Finish
Wrinkle
Type
Wallplate
Application
Residential
Standard
UL
Cutout
(1) Horizontal Louver
Orientation
Horizontal
Mounting
Surface
Description
Wallplate, 2.375IN Device Mounting, Application: Residential, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Horizontal Louver, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Wrinkle White
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.