Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34673
Zoro #
G3888903
UPC #
95327346733
Country of Origin
China
Dimensions
Size
4.5 in H x 6.38 in W
Details
Number of Gangs
3
Color
Ivory
Material
Thermoplastic
Standards
cULus ListedCSA CertifiedNEC Certified
Type
Standard
Number of Ports
5
Cutout
(2) Duplex Receptacle, (1) Block Duplex/GFI Receptacle
Construction
Rugged
Description
2DUP/GFI PLASTIC IVORY
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.