Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Number of Gangs: 2 Brass, Polished Finish, Brass 64402

Number of Gangs: 2 Brass, Polished Finish, Brass (Discontinued)

  • Mfr # 64402
  • Zoro # G3880162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64402
Zoro #
G3880162
UPC #
95327644020
Country of Origin
United States

Dimensions

Size
4.562 X 4.50 in
Thickness
0.04 in

Details

Number of Gangs
2
Color
Brass
Material
Brass
Finish
Polished
Type
Wallplate
Number of Ports
2
Application
Architectural
Cutout
(2) Block Duplex/GFI Receptacle
Mounting
Surface
Standard
UL

Description

Wallplate, Polished Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Block Duplex/GFI Receptacle, Material: Solid Brass, Thickness: 0.04IN, Color: Brass

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.