Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Number of Gangs: 2 302 Stainless Steel, Satin Finish 70092

Number of Gangs: 2 302 Stainless Steel, Satin Finish (Discontinued)

  • Mfr # 70092
  • Zoro # G3883373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70092
Zoro #
G3883373
UPC #
95327700924
Country of Origin
United States

Dimensions

Size
4.562 X 4.50 in
Thickness
0.06 in

Details

Number of Gangs
2
Material
302 Stainless Steel
Finish
Satin
Type
Wallplate
Number of Ports
2
Application
Architectural
Cutout
(2) Single Receptacle
Standard
UL

Description

Wallplate, 1.405IN ID Hole, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Single Receptacle, Material: 302 Stainless Steel, Thickness: 0.06IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.