Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Number of Gangs: 2 Steel, Polished Chrome/Mirror Polished Finish, Silver 83152

Number of Gangs: 2 Steel, Polished Chrome/Mirror Polished Finish, Silver (Discontinued)

  • Mfr # 83152
  • Zoro # G3887607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83152
Zoro #
G3887607
UPC #
95327831529
Country of Origin
United States

Dimensions

Size
4.562 X 4.50 in
Thickness
0.03 in

Details

Number of Gangs
2
Color
Silver
Material
Steel
Finish
Polished Chrome/Mirror Polished
Type
Wallplate
Mounting
Surface
Cutout
(2) Blank
Standard
UL

Description

Wallplate, 3.281IN Box Mounting, Plated Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Blank, Material: Steel, Thickness: 0.03IN, Color: Chrome

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.