Number of Gangs: 2 Steel, Mirror Polished/Plated Finish, Silver (Discontinued)
- Mfr # 73102
- Zoro # G3877676
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73102
Zoro #
G3877676
UPC #
95327731027
Country of Origin
United States
Dimensions
Size
4.562 X 5.00 in
Details
Number of Gangs
2
Color
Silver
Material
Steel
Finish
Mirror Polished/Plated
Type
Wallplate
Number of Ports
4
Cutout
(2) Duplex Receptacle
Standard
UL
Application
Residential, Commercial
Description
Wallplate, Plated Finish, Standard: UL 883, Size: 4.562 X 5IN, Number of Gangs: 2, Cutout: (2) Duplex Receptacle, Material: Steel, Color: Chrome
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.