
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32102
Zoro #
G3879943
UPC #
95327321020
Country of Origin
China
Dimensions
Size
4.5 in H x 4.57 in W
Thickness
0.07 in
Details
Number of Gangs
2
Color
White
Material
Thermoplastic
Number of Ports
4
Standards
UL ListedcULus ListedCSA CertifiedNEC Certified
Type
Standard
Cutout
(2) Duplex Receptacle
Description
2G DUPLEX PLASTIC WHT
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.