Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Number of Gangs: 2 Steel, Semi-Gloss Finish, Ivory 74102

Number of Gangs: 2 Steel, Semi-Gloss Finish, Ivory (Discontinued)

  • Mfr # 74102
  • Zoro # G3878552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74102
Zoro #
G3878552
UPC #
95327741026
Country of Origin
United States

Dimensions

Size
4.562 X 5.00 in

Details

Number of Gangs
2
Color
Ivory
Material
Steel
Finish
Semi-Gloss
Type
Wallplate
Number of Ports
4
Application
Residential, Commercial
Cutout
(2) Duplex Receptacle
Standard
UL

Description

Wallplate, Standard: UL 883, Size: 4.562 X 5IN, Number of Gangs: 2, Cutout: (2) Duplex Receptacle, Material: Steel, Color: Semi Gloss Ivory

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.