Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Number of Gangs: 2 430 Stainless Steel, Satin Finish

  • Mfr # 97672

  • Zoro # G3879916


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Number of Gangs
2
Material
430 Stainless Steel
Size
4.562 X 4.50 in
Finish
Satin
Number of Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97672
Zoro #
G3879916
UPC #
95327976725
Country of Origin
United States

Dimensions

Size
4.562 X 4.50 in
Thickness
0.035 in

Details

Number of Gangs
2
Material
430 Stainless Steel
Finish
Satin
Number of Ports
3
Type
Wallplate
Orientation
Vertical
Mounting
Surface
Cutout
(1) Duplex Receptacle, (1) Block Duplex/GFI Receptacle
Standard
UL

Description

Wallplate, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Duplex Receptacle, (1) Block Duplex/GFI Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.