Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Number of Gangs: 2 430 Stainless Steel, Satin Finish 97971

Number of Gangs: 2 430 Stainless Steel, Satin Finish (Discontinued)

  • Mfr # 97971
  • Zoro # G3887074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97971
Zoro #
G3887074
UPC #
95327979719
Country of Origin
United States

Dimensions

Size
5.50 X 5.50 in
Thickness
0.03 in

Details

Number of Gangs
2
Material
430 Stainless Steel
Finish
Satin
Type
Wallplate
Number of Ports
2
Cutout
(2) Toggle Switch
Standard
UL

Description

Wallplate, Centered, Satin Finish, Standard: UL 883, Size: 5.5 X 5.5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, Material: 430 Stainless Steel, Thickness: 0.03IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.