
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97865
Zoro #
G3886618
UPC #
95327978651
Country of Origin
United States
Dimensions
Size
5.50 X 5.50 in
Thickness
0.03 in
Details
Material
430 Stainless Steel
Type
Wallplate
Gang
2
Standard
UL
Cutout
(1) Toggle Switch, (1) Block Duplex/GFI Receptacle
Description
Wallplate, Satin Finish, Standard: UL 883, Size: 5.5 X 5.5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: 430 Stainless Steel, Thickness: 0.03IN
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.