Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Number of Gangs: 2 430 Stainless Steel, Satin Finish

  • Mfr # 97223

  • Zoro # G3885884


product price: $8.35
/ea

Key Features

Number of Gangs
2
Material
430 Stainless Steel
Size
4.562 X 4.50 in
Finish
Satin
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97223
Zoro #
G3885884
UPC #
95327972239
Country of Origin
United States

Dimensions

Size
4.562 X 4.50 in
Thickness
0.035 in

Details

Number of Gangs
2
Material
430 Stainless Steel
Finish
Satin
Number of Ports
1
Type
Wallplate
Standard
UL
Orientation
Vertical
Cutout
(2) Receptacle
Mounting
Wall

Description

Wallplate, 2.48IN ID Hole, 30/50/60 Amp 3 And 4 Wire Receptacle, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.