Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Number of Gangs: 2 Steel, Semi-Gloss Finish, White

  • Mfr # 86672

  • Zoro # G3885358


product price: $1.69
/ea
Sold in multiples of 5 for $8.45

Key Features

Number of Gangs
2
Color
White
Material
Steel
Size
4.562 X 4.50 in
Finish
Semi-Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86672
Zoro #
G3885358
UPC #
95327866729
Country of Origin
United States

Dimensions

Size
4.562 X 4.50 in
Thickness
0.03 in

Details

Number of Gangs
2
Color
White
Material
Steel
Finish
Semi-Gloss
Number of Ports
3
Type
Wallplate
Standard
UL
Cutout
(1) Duplex Receptacle, (1) Block Duplex/GFI Receptacle
Mounting
Surface
Orientation
Vertical

Description

Wallplate, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Duplex Receptacle, (1) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.