
Number of Gangs: 2 Steel, Semi-Gloss Finish, White
Mfr # 86222
Zoro # G3884432
product price: $3.95
/eaSold in multiples of 3 for $11.85
Key Features
Number of Gangs
2
Color
White
Material
Steel
Size
4.562 X 4.50 in
Finish
Semi-Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86222
Zoro #
G3884432
UPC #
95327862226
Country of Origin
United States
Dimensions
Size
4.562 X 4.50 in
Thickness
0.03 in
Details
Number of Gangs
2
Color
White
Material
Steel
Finish
Semi-Gloss
Type
Wallplate
Number of Ports
1
Orientation
Horizontal/Vertical
Cutout
(2) Range/Dryer Receptacle
Mounting
Surface
Standard
UL
Description
Wallplate, 2.125IN ID Hole, 30/50 Amp 3 Wire Range/Dryer Receptacle, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Range/Dryer Receptacle, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.