Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Number of Gangs: 2 Steel, Painted/Wrinkle Finish, White 85872

Number of Gangs: 2 Steel, Painted/Wrinkle Finish, White (Discontinued)

  • Mfr # 85872
  • Zoro # G3878875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85872
Zoro #
G3878875
UPC #
95327858724
Country of Origin
United States

Dimensions

Size
5.50 X 5.50 in

Details

Number of Gangs
2
Color
White
Material
Steel
Finish
Painted/Wrinkle
Number of Ports
2
Type
Wallplate
Standard
UL
Cutout
(2) Toggle Switch

Description

Wallplate, Standard: UL 883, Size: 5.5 X 5.5IN, Number of Gangs: 2, Cutout: (2) Toggle Switch, Material: Steel, Color: Wrinkle White

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.