Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, Almond 44073

Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, Almond (Discontinued)

  • Mfr # 44073
  • Zoro # G3886417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44073
Zoro #
G3886417
UPC #
95327440738
Country of Origin
United States

Dimensions

Size
6.375 X 4.50 in
Height
4.5"
Width
6.375"
Thickness
.030"

Details

Number of Gangs
3
Color
Almond
Material
Steel
Finish
Smooth Semi-Gloss
Type
Toggle Switch
Application
Residential
Shape
Standard
Standard
UL
Cutout
(3) Toggle Switch

Description

Wallplate, Application: Residential, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (3) Toggle Switch, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Almond

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.