
Wallplates 3G SS BLANK
Mfr # 97153
Zoro # G3888088
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Material
430 Stainless Steel
Size
6.375 X 4.50 in
Type
Wallplate
Thickness
0.035 in
Standard
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
97153
Zoro #
G3888088
UPC #
95327971539
Country of Origin
United States
Dimensions
Size
6.375 X 4.50 in
Thickness
0.035 in
Details
Material
430 Stainless Steel
Type
Wallplate
Standard
UL
Cutout
(3) Blank
Gang
3
Description
Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (3) Blank, Material: 430 Stainless Steel, Thickness: 0.035IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.