Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Number of Gangs: 3 430 Stainless Steel, Satin Finish 97853

Number of Gangs: 3 430 Stainless Steel, Satin Finish (Discontinued)

  • Mfr # 97853
  • Zoro # G3887318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97853
Zoro #
G3887318
UPC #
95327978538
Country of Origin
United States

Dimensions

Size
7.50 X 5.50 in
Thickness
0.03 in

Details

Number of Gangs
3
Material
430 Stainless Steel
Finish
Satin
Type
Wallplate
Standard
UL
Mounting
Surface
Cutout
(3) Blank

Description

Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: UL 883, Size: 7.5 X 5.5IN, Number of Gangs: 3, Cutout: (3) Blank, Material: 430 Stainless Steel, Thickness: 0.03IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.