Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White 86863

Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (Discontinued)

  • Mfr # 86863
  • Zoro # G3887844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86863
Zoro #
G3887844
UPC #
95327868631
Country of Origin
United States

Dimensions

Size
7.50 X 5.50 in
Thickness
0.03 in

Details

Number of Gangs
3
Color
White
Material
Steel
Finish
Smooth Semi-Gloss
Type
Wallplate
Number of Ports
5
Standard
UL
Cutout
(1) Toggle Switch, (2) Duplex Receptacle

Description

Wallplate, Standard: UL 883, Size: 7.5 X 5.5IN, Number of Gangs: 3, Cutout: (1) Toggle Switch, (2) Duplex Receptacle, Material: Steel, Color: Semi Gloss White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.