This item is Discontinued.

Mulberry Number of Gangs: 4 302 Stainless Steel, Satin Finish 93074

Number of Gangs: 4 302 Stainless Steel, Satin Finish (Discontinued)

  • Mfr # 93074
  • Zoro # G3886478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93074
Zoro #
G3886478
UPC #
95327930741
Country of Origin
United States

Dimensions

Size
8.187 in x 4-1/2 in
Thickness
0.035 in

Details

Number of Gangs
4
Material
302 Stainless Steel
Finish
Satin
Type
Wallplate
Number of Ports
4
Standard
UL
Cutout
(4) Toggle Switch

Description

Wallplate, Satin Finish, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (4) Toggle Switch, Material: 302 Stainless Steel, Thickness: 0.035IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.