Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Number of Gangs: 4 Cold-Rolled Steel, Smooth Semi-Gloss Finish, Ivory 84454

Number of Gangs: 4 Cold-Rolled Steel, Smooth Semi-Gloss Finish, Ivory (Discontinued)

  • Mfr # 84454
  • Zoro # G3879085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84454
Zoro #
G3879085
UPC #
95327844543
Country of Origin
United States

Dimensions

Size
8.187 X 4.50 in
Thickness
0.03 in

Details

Number of Gangs
4
Color
Ivory
Material
Cold-Rolled Steel
Finish
Smooth Semi-Gloss
Type
Wallplate
Number of Ports
4
Application
Residential
Standard
UL
Cutout
(3) Toggle Switch, (1) Block Duplex/GFI Receptacle

Description

Wallplate, Application: Residential, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (3) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Ivory

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.