Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Number of Gangs: 4 Steel, Semi-Gloss/Painted Finish, Ivory 84874

Number of Gangs: 4 Steel, Semi-Gloss/Painted Finish, Ivory (Discontinued)

  • Mfr # 84874
  • Zoro # G3883766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84874
Zoro #
G3883766
UPC #
95327848749
Country of Origin
United States

Dimensions

Size
9.50 X 5.50 in

Details

Number of Gangs
4
Color
Ivory
Material
Steel
Finish
Semi-Gloss/Painted
Number of Ports
4
Type
Wallplate
Standard
UL
Cutout
(4) Toggle Switch

Description

Wallplate, Standard: UL 883, Size: 9.5 X 5.5IN, Number of Gangs: 4, Cutout: (4) Toggle Switch, Material: Steel, Color: Semi Gloss Ivory

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.