
Number of Gangs: 4 Steel, Semi-Gloss Finish, White
Mfr # 86074
Zoro # G3887223
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Number of Gangs
4
Color
White
Material
Steel
Size
8.187 X 4.50 in
Finish
Semi-Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86074
Zoro #
G3887223
UPC #
95327860741
Country of Origin
United States
Dimensions
Size
8.187 X 4.50 in
Thickness
0.03 in
Details
Number of Gangs
4
Color
White
Material
Steel
Finish
Semi-Gloss
Number of Ports
4
Type
Wallplate
Mounting
Surface
Cutout
(4) Toggle Switch
Standard
UL
Description
Wallplate, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (4) Toggle Switch, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.