Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Number of Gangs: 2 Thermoset, Ivory 86105

Number of Gangs: 2 Thermoset, Ivory (Discontinued)

  • Mfr # 86105
  • Zoro # G3883407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86105
Zoro #
G3883407
UPC #
95327861052
Country of Origin
United States

Dimensions

Size
5.31 W x 5.250 H in
Length
6.00 in
Width
5.62 in
Height
0.25 in
Thickness
0.255 in

Details

Number of Gangs
2
Color
Ivory
Material
Thermoset
Standards
UL ListedCSA CertifiedNEMA StandardANSI Specified
Type
Oversized;Combination
Application
Residential, Commercial
Mounting
Device
Construction
High Dielectric Strength
Cutout
0.406 x 0.942

Description

Wallplate, Standard: UL 883, Size: 10 X 4.5IN, Number of Gangs: 5, Cutout: (5) Duplex Receptacle, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.