Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Number of Gangs: 6 Cold-Rolled Steel, Painted/Smooth Semi-Gloss Finish, Gray 58076

Number of Gangs: 6 Cold-Rolled Steel, Painted/Smooth Semi-Gloss Finish, Gray (Discontinued)

  • Mfr # 58076
  • Zoro # G3881797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58076
Zoro #
G3881797
UPC #
95327580762
Country of Origin
United States

Dimensions

Size
11.812 X 4.50 in
Thickness
0.03 in

Details

Number of Gangs
6
Color
Gray
Material
Cold-Rolled Steel
Finish
Painted/Smooth Semi-Gloss
Number of Ports
6
Type
Wallplate
Application
Commercial
Standard
UL
Cutout
(6) Toggle Switch

Description

Wallplate, Application: Commercial, Standard: UL 883, Size: 11.812 X 4.5IN, Number of Gangs: 6, Cutout: (6) Toggle Switch, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Gray

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.