Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Number of Gangs: 6 Steel, Wrinkle Finish, Ivory 99476

Number of Gangs: 6 Steel, Wrinkle Finish, Ivory (Discontinued)

  • Mfr # 99476
  • Zoro # G3885403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99476
Zoro #
G3885403
UPC #
95327994767
Country of Origin
United States

Dimensions

Size
11.812 X 4.50 in
Thickness
0.03 in

Details

Number of Gangs
6
Color
Ivory
Material
Steel
Finish
Wrinkle
Number of Ports
6
Type
Wallplate
Standard
UL
Cutout
(5) Toggle Switch, (1) Block Duplex/GFI Receptacle

Description

Wallplate, Standard: UL, Size: 11.812 X 4.50IN, Number of Gangs: 6, Cutout: (5) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Ivory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.