Wallplates and Accessories
- Mfr # 99091
- Zoro # G622983900
product price:Â
$
0.37
/ea
Sold in multiples of 25 for
$9.25
Key Features
Finish
Wrinkled
Number of Gangs
1
Material
Painted Steel
Color
Ivory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99091
- Zoro #
- G622983900
- UPC #
- 095327990912
- Country of Origin
- China
Details
- Finish
- Wrinkled
- Number of Gangs
- 1
- Material
- Painted Steel
- Color
- Ivory
Description
2.75" x 4.5", 1-Gang, Ivory Wrinkled Painted 0.03" Thick Cold Rolled Steel, Device Mount, (1) 1.405" Single Receptacle, Standard, Wallplate
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.