
Electrical Box, 30.5 cu in, Outlet Box Type, 2 Gangs, Aluminum (Discontinued)
- Mfr # 30267Z
- Zoro # G3880546
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30267Z
Zoro #
G3880546
UPC #
95327312738
Country of Origin
United States
Dimensions
Conduit Size
1 in
Depth
2 in
Width
4-1/2 in
Height
4-1/2 in
Details
Item
Electrical Box
Capacity
30.5 cu in
Box Type
Outlet
Number of Gangs
2 Gangs
Material
Aluminum
Color
Bronze
Number of Inlets
3
Finish
Powder Coated
Mounting Type
Detachable Lug
Standard
UL Listed, CSA Certified, Federal Specification AA-50563
Opening Shape
Square
Description
Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 3; Material: 094 IN Heavy Duty Die Cast Aluminum; Size: 4.500 IN Width X 4.500 IN Length X 2 IN Depth; Color: Bronze; Mounting: Detachable Lug; Cubic Capacity: 30.500 CU-IN; Outlets/location: (1) Each End, (1) Back; Hub Size: 1 IN
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.