
Electrical Box, 15.3 cu in, Round Box Type, Aluminum (Discontinued)
- Mfr # 30318
- Zoro # G3879444
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30318
Zoro #
G3879444
UPC #
95327303187
Country of Origin
United States
Dimensions
Length
4 in
Conduit Size
1/2 in
Depth
1-1/2 in
Width
4 in
Details
Item
Electrical Box
Capacity
15.3 cu in
Box Type
Round
Material
Aluminum
Color
Gray
Number of Inlets
5
Finish
Powder Coated
Shape
Round
Standard
UL Listed, CSA
Opening Shape
Round
Description
Mulberry; Weatherproof Box; Round; Number Of Outlet: 5; Material: Heavy Duty Die-Cast Aluminum; Size: 1/2 IN Hub; Color: Gray; Cubic Capacity: 15.300 IN; Outlets/location: (4) Side, (1) Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.