
Electrical Box, 15.3 cu in, Round Box Type, Aluminum (Discontinued)
- Mfr # 30316Z
- Zoro # G3877947
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30316Z
Zoro #
G3877947
UPC #
95327310970
Country of Origin
United States
Dimensions
Length
4 in
Conduit Size
1/2 in
Depth
1-1/2 in
Width
4 in
Details
Item
Electrical Box
Capacity
15.3 cu in
Box Type
Round
Material
Aluminum
Color
Bronze
Number of Inlets
5
Finish
Powder Coated
Number of Knockouts
5
Mounting Orientation
Vertical
Mounting Type
Threaded
Shape
Round
Standard
UL Listed, CSA Certified
Opening Shape
Round
Description
Mulberry; Weatherproof Box; Round; Number Of Outlet: 5; Material: Heavy Duty Die Cast Aluminum; Size: 4 IN Length X 1.500 IN Depth; Color: Bronze; Cubic Capacity: 15.300 CU-IN; Outlets/location: (4) Sides, (1) Back; Hub Size: 1/2 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.