Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 15.3 cu in, Round Box Type, Aluminum, Round Shape

  • Mfr # 30316W

  • Zoro # G3879216


product price: $8.29
/ea

Key Features

Capacity
15.3 cu in
Box Type
Round
Material
Aluminum
Length
4 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30316W
Zoro #
G3879216
UPC #
95327310963
Country of Origin
United States

Dimensions

Length
4 in
Overall Width
4 in
Overall Depth
1-1/2 in
Conduit Size
1/2 in

Details

Item
Electrical Box
Capacity
15.3 cu in
Box Type
Round
Material
Aluminum
Box Shape
Round
Color
White
Number of Inlets
5
Finish
Powder Coated
Mounting Type
Threaded
Number of Knockouts
5
Shape
Round
Standard
UL Listed, CSA Certified

Description

Mulberry; Weatherproof Box; Round; Number Of Outlet: 5; Material: Heavy Duty Die Cast Aluminum; Size: 4 IN Length X 1.500 IN Depth; Color: White; Cubic Capacity: 15.300 CU-IN; Outlets/location: (4) Sides, (1) Back; Hub Size: 1/2 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.