
Electrical Box, 37.3 cu in, Outlet Box Type, 2 Gangs, Aluminum (Discontinued)
- Mfr # 30598
- Zoro # G3888228
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30598
Zoro #
G3888228
UPC #
95327305983
Country of Origin
United States
Dimensions
Conduit Size
3/4 in
Depth
2-5/8 in
Width
4-1/2 in
Height
4-1/2 in
Details
Item
Electrical Box
Capacity
37.3 cu in
Box Type
Outlet
Number of Gangs
2 Gangs
Material
Aluminum
Color
Gray
Number of Inlets
7
Finish
Powder Coated
Mounting Orientation
Vertical
Standard
UL Listed, CSA Certified
Mounting
Detachable Lug
Opening Shape
Square
Description
Mulberry; Weatherproof Box; Two Gang Deep; Number Of Outlet: 7; Material: 094 IN Heavy Duty Die Cast Aluminum; Size: 4.500 IN Width X 4.500 IN Length X 2.625 IN Depth; Color: Gray; Mounting: Detachable Lug; Cubic Capacity: 37.300 CU-IN; Outlets/location: (2) Each End, (1) Each Side, (1) Back; Hub Size: 3/4 IN
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.