Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 18 cu in, Outlet Box Type, 1 Gang, Aluminum, Rectangular Shape

  • Mfr # 30219

  • Zoro # G3887372


product price: $9.25
/ea

Key Features

Capacity
18 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Aluminum
Overall Width
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30219
Zoro #
G3887372
UPC #
95327302197
Country of Origin
United States

Dimensions

Overall Width
2-3/4 in
Overall Depth
2 in
Conduit Size
1/2 in
Height
4-1/2 in

Details

Item
Electrical Box
Capacity
18 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Aluminum
Box Shape
Rectangular
Color
Gray
Number of Inlets
5
Finish
Powder Coated
Standard
UL Listed, CSA, Federal Specification AA-50563

Description

Mulberry; Weatherproof Box; Single Gang; Number Of Outlet: 5; Material: Heavy Duty Die-Cast Aluminum; Size: 1/2 IN Hub; Color: Gray; Cubic Capacity: 18 IN; Outlets/location: (1) Each End, (1) Each Side, (1) Back; Lugs: No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.