
Electrical Box, 18 cu in, Outlet Box Type, 1 Gang, Aluminum (Discontinued)
- Mfr # 30222
- Zoro # G3878753
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30222
Zoro #
G3878753
UPC #
95327302227
Country of Origin
United States
Dimensions
Conduit Size
3/4 in
Height
4-1/2 in
Width
2-3/4 in
Depth
2 in
Details
Item
Electrical Box
Capacity
18 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Aluminum
Color
Gray
Number of Inlets
5
Finish
Powder Coated
Standard
UL Listed, CSA Certified, Federal Specification AA-50563
Mounting Orientation
Vertical
Opening Shape
Rectangular
Description
Mulberry; Weatherproof Box; Royal Mountie; Single Gang; Number Of Outlet: 5; Material: 094 IN Heavy duty Die Cast Aluminum; Size: 2.750 IN Width X 4.500 IN Length X 2 IN Depth; Color: Gray; Cubic Capacity: 18 CU-IN; Outlets/location: (1) Each End, (1) Each Side, (1) Back; Hub Size: 3/4 IN
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.