
Electrical Box, 19 cu in, Outlet Box Type, Aluminum, Rectangular Shape (Discontinued)
- Mfr # 30201B
- Zoro # G3888632
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30201B
Zoro #
G3888632
UPC #
95327310260
Country of Origin
United States
Dimensions
Overall Width
2-3/4 in
Overall Depth
2 in
Height
4-1/2 in
Details
Item
Electrical Box
Capacity
19 cu in
Box Type
Outlet
Material
Aluminum
Box Shape
Rectangular
Color
Black
Description
Mulberry; Weatherproof Box; Single Gang; Number Of Outlet: 3; Material: Heavy Duty Die-Cast Aluminum; Size: 1/2 IN Hub; Color: Black; Cubic Capacity: 19 IN; Outlets/location: (1) Each End, (1) Back; Lugs: No
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.