Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mulberry Electrical Box, 18 cu in, Outlet Box Type, 1 Gang, Aluminum 30215W

Electrical Box, 18 cu in, Outlet Box Type, 1 Gang, Aluminum (Discontinued)

  • Mfr # 30215W
  • Zoro # G3881133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30215W
Zoro #
G3881133
UPC #
95327310574
Country of Origin
United States

Dimensions

Height
4-1/2 in
Width
2-3/4 in
Depth
2 in

Details

Item
Electrical Box
Capacity
18 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Aluminum
Color
White
Number of Inlets
5
Mounting
Swivel Lug
Standard
UL Listed, CSA Certified, Federal Specification AA-50563
Opening Shape
Rectangular

Description

Mulberry; Weatherproof Box; Royal Mountie; Single Gang; Number Of Outlet: 5; Material: 094 IN Heavy duty Die Cast Aluminum; Size: 2.750 IN Width X 4.500 IN Length X 2 IN Depth; Color: White; Mounting: Swivel Lug; Cubic Capacity: 18 CU-IN; Outlets/location: (2) Each End, (1) Back; Hub Size: 1/2 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.