Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 24 cu in, Outlet Box Type, 1 Gang, Aluminum, Rectangular Shape

  • Mfr # 30587

  • Zoro # G3879925


product price: $19.69
/ea

Key Features

Capacity
24 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Aluminum
Overall Width
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30587
Zoro #
G3879925
UPC #
95327305877
Country of Origin
United States

Dimensions

Overall Width
2-3/4 in
Overall Depth
2-5/8 in
Conduit Size
3/4 in
Height
4-1/2 in

Details

Item
Electrical Box
Capacity
24 cu in
Box Type
Outlet
Number of Gangs
1 Gang
Material
Aluminum
Box Shape
Rectangular
Color
Gray
Number of Inlets
4
Finish
Powder Coated
Mounting Type
Lug
Mounting Orientation
Vertical
Standard
UL Listed, CSA Certified

Description

Mulberry; Weatherproof Box; One Gang Deep; Number Of Outlet: 4; Material: 094 IN Heavy Duty Die Cast Aluminum; Size: 2.750 IN Width X 4.500 IN Length X 2.625 IN Depth; Color: Gray; Mounting: Detachable Lug; Cubic Capacity: 24 CU-IN; Outlets/location: (2) One End, (1) Other End, (1) Back; Hub Size: 3/4 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.