Zoro Homepage

Arts & Crafts Kit 5 Boy, Grades PK-2

  • Mfr # EDRAC20KIT5

  • Zoro # G313338910


product price: $50.99
/ea

Key Features

Color
Multicolored
Material
Assorted
Includes
24 Crayons, 1 ABC Coloring Book, 1 Dinosaurs Coloring Book, 1 Earth friendly Activities Book, 1 Jumbo Coloring Pad, 50 Sheets Construction Paper, 12 Colored Pencils, 1 Watercolor Set, 1 Colors of Kindness Coloring Book
Recommended Age
3-7 years
Recommended Grade
Grade PK-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDRAC20KIT5
Zoro #
G313338910
UPC #
194629108589
Country of Origin
Multiple

Details

Color
Multicolored
Material
Assorted
Includes
24 Crayons, 1 ABC Coloring Book, 1 Dinosaurs Coloring Book, 1 Earth friendly Activities Book, 1 Jumbo Coloring Pad, 50 Sheets Construction Paper, 12 Colored Pencils, 1 Watercolor Set, 1 Colors of Kindness Coloring Book
Recommended Age
3-7 years
Recommended Grade
Grade PK-2

Description

Brands may vary; an item of equal or greater value may be substituted for a component of this kit if inventory levels are insufficient. Each kit includes the following items:Crayola Crayons, Regular Size, 24 CountKids will love to use these vividly colored, durable crayons at home or at school. This 24-count box contains fun shades to create colorful drawings.Dover Publications BOOST ABC Coloring BookTwenty-six cleverly rendered full-page illustrations teach the ABCs and simple reading skills in large-format pictures and print.Dover Publications BOOST Dinosaurs Coloring BookEasy-to-read captions, along with the dinosaur's name and its phonetic spelling, accompany pictures of the prehistoric creatures.Dover Publications BOOST Keep the Scene Green!: Earth-Friendly Activities BookThese 24 green activities show how to preserve our planet! Fun-filled puzzles include word searches, secret codes, spot-the-differences, mazes, and more.Melissa & Doug Jumbo 50-Page Kids' Coloring Pad - Space, Sharks, Sports, and MoreThe 11 x 14 in paper is premium white bond, and the pages tear out cleanly. Fifty favorite themes are just waiting for the imagination of your artist to color.Pacon SunWorks Construction Paper, White, 12 x 18, 50 SheetsBright and consistent colors, is slightly textured and cuts and folds evenly without cracking. Recyclable. Measures 12 x 18. Includes 50 sheets.Charles Leonard Pre-Sharpened Colored Pencils, Assorted Colors, 7''es, Pack of 12Artist quality pencils feature bright vibrant colors. Thick leads lay down smoothly and blend easily. Presharpened, 7 length. Non Toxic conforms to ASTM D-4236.Charles Leonard Water Color Set Paint, Oval Pan w/Brush, 8 Assorted Colors, 1 SetSet includes 8 vibrant colored pigment water soluble paint colors. Ideal for any student, teacher or adult who wants to experiment with different watercolors and is looking for a great value. AP certified non-toxic and conform to ASTM standards.Crayola Colors of Kindness Coloring Book, 96 PagesWelcome kindness into your life and the lives of your loved ones with the Crayola Colors of Kindness coloring book. This coloring book carries a message of love and kindness that we can all get behind!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.