Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arts & Crafts Kit 7, Grades PK-2

  • Mfr # EDRAC20KIT7

  • Zoro # G013339019


product price: $52.99
/ea

Key Features

Color
Multicolored
Material
Assorted
Includes
1 Pound of Clay, 26 Modeling Dough Accessories, 7 Modeling Dough Cutters, 1 Marker Pad (40 Sheets), 300 Sheets Construction Paper, 12 Colored Pencils, 24 Crayons, 1 Watercolor Set
Recommended Age
3-7 years
Recommended Grade
Grade PK-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EDRAC20KIT7
Zoro #
G013339019
UPC #
194629108602
Country of Origin
Multiple

Details

Color
Multicolored
Material
Assorted
Includes
1 Pound of Clay, 26 Modeling Dough Accessories, 7 Modeling Dough Cutters, 1 Marker Pad (40 Sheets), 300 Sheets Construction Paper, 12 Colored Pencils, 24 Crayons, 1 Watercolor Set
Recommended Age
3-7 years
Recommended Grade
Grade PK-2

Description

Brands may vary; an item of equal or greater value may be substituted for a component of this kit if inventory levels are insufficient. Each kit includes the following items:Charles Leonard Water Color Set Paint, Oval Pan w/Brush, 8 Assorted Colors, 1 SetSet includes 8 vibrant colored pigment water soluble paint colors. Ideal for any student, teacher or adult who wants to experiment with different watercolors and is looking for a great value. AP certified non-toxic and conform to ASTM standards.Charles Leonard Pre-Sharpened Colored Pencils, Assorted Colors, 7'', Pack of 12Artist quality pencils feature bright vibrant colors. Thick leads lay down smoothly and blend easily. Presharpened, 7'' length. Non Toxic conforms to ASTM D-4236.Charles Leonard Crayons, Assorted Colors, Box of 24Crayons feature bright pigments and produce true colors to make any artwork look great. Lay down smoothly and blend easily without smudging or flaking. Crayon size 3-1/2'' x 5/16''. Non-toxic conforms to ASTM D-4236.Pacon SunWorks Construction Paper, 11 Assorted Colors, 9'' x 12'', 300 SheetsSmooth texture and cuts and folds evenly without cracking. Assortments contain: Scarlet, Black, Yellow-Orange, Dark Brown, Pink, Violet, Blue, Sky Blue, Holiday Green, White, and Yellow. Recyclable. Sheets measures 9'' x 12''. Includes 300 sheets.Crayola Modeling Clay, 4 Colors, 1 PoundCompletely nontoxic and designed to scrape easily off most surfaces, making cleanup a breeze. Includes four 4-ounce packs of Crayola Modeling Clay Basic Colors in red, blue, yellow, and green.Creativity Street Modeling Dough & Clay Body Parts & Accessories, 26 PiecesGreat add-ons to personalize dough sculptures. Shoes, eyes, hands, hats and more make projects jump to life. Includes 26 pieces in assorted sizes and colors.Creativity Street Modeling Tools, 7 Assorted Patterns, Approx. 6'', 7 PiecesSet of seven plastic modeling tools with different tips. Great for use with dough or clay. Easy to use and clean.Pacon Art Street Marker Pad, White, 9'' x 12'', 40 SheetsWhite paper pad is great for use with washable and regular markers, as well as watercolor paints. Measures 9'' x 12''. Includes 40 sheets. Recyclable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.