Zoro Homepage

Basic Elementary School Supply Kit

  • Mfr # EDR20ODELMKIT

  • Zoro # G213322057


product price: $26.49
/ea

Key Features

Recommended Age
5-10 years
Recommended Grade
Grade K-5
Includes
1 Pair Plastic Safety Scissors, 8 Crayons, 12 Pencils, 1 Pencil Sharpener, 1 Ruler, 1 Glue Stick, 1 Notebook, 80 Sheets Graphing Paper, 1 Pencil Box
Color
Multicolored
Material
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDR20ODELMKIT
Zoro #
G213322057
UPC #
194629108817
Country of Origin
Multiple

Details

Recommended Age
5-10 years
Recommended Grade
Grade K-5
Includes
1 Pair Plastic Safety Scissors, 8 Crayons, 12 Pencils, 1 Pencil Sharpener, 1 Ruler, 1 Glue Stick, 1 Notebook, 80 Sheets Graphing Paper, 1 Pencil Box
Color
Multicolored
Material
Assorted

Description

Brands may vary; an item of equal or greater value may be substituted for a component of this kit if inventory levels are insufficient. Each kit includes:Westcott Economy Plastic Safety Scissor, 5-1/2'' Blunt, Colors VaryScissors have metal blades inlaid with plastic to assure safe, stay-sharp cutting. Scissors can be used by both right and left-handed students. no color choice.Crayola Large Size Crayons, 8 CrayonsOffer superior quality and provide brilliant, even colors for all art needs. Crayons measure 4'' long x 7/16'' diameter. Provides smooth laydown and easy blending, and are easier for young children to hold.Charles Leonard Pre-Sharpened No.2 Pencil with Eraser, Yellow, Pack of 12Feature bonded lead that reduces breakage. Non-toxic yellow finish. Aluminum ferrule, pink eraser and pre-sharpened for extra convenience.Charles Leonard Plastic Pencil Sharpener, One Hole, Assorted Colors, 1 SharpenerSturdy plastic construction, this sharpener is made to sharpen standard pencils cleanly and effectively. no color choice.Charles Leonard Plastic Ruler, Double Bevel, 12'', Clear, 1 RulerDurable, clear plastic rulers feature double beveled edge with pencil groove. Raised calibrations show 1/16''es on one edge, millimeters on the other. Holes allow for storage in ring binders.Charles Leonard Economy Glue Stick .28 oz., ClearConvenient lipstick style applicator provides a neat and clean application of glue. Glue is washable and odorless, dries fast and clear. Non toxic and acid-free. AP Certified, conforms to ASTM D-4236.Mead Spiral 1 Subject Notebook, Wide Ruled, 70 SheetsBasic 1 subject notebook is wide ruled. It's versatile and perfect for a variety of uses including in-class notetaking and recording meeting notes. Three-hole punched for storage within a binder. White paper, 8'' x 10.5'' page size.Pacon Graphing Paper, White, 3-Hole Punched, 1/4'' Quadrille Ruled, 8'' x 10-1/2'', 80 SheetsQuality filler paper for all of your home, office and classroom needs. Smooth White paper features 1/4'' grid ruling in 8'' x 10-1/2'' size. 3-hole punched and ruled on both sides. Recyclable.Romanoff Pencil Box, BluePerfect for pencils, pens, markers, notions, embellishments, and more! Measures 8.5''W x 5.5''L x 2.5''H.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.