Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MultiTable Skirt Clip, PVC, PK100

  • Mfr # MC

  • Zoro # G5022552


product price: $52.99
/pk 100, $0.53/ea

Key Features

Color
Clear
Thickness
3/4 in to 1-1/2 in
Width
1 in
Material
Rigid PVC
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC
Zoro #
G5022552
UPC #
094922690272
Country of Origin
United States

Dimensions

Thickness
3/4 in to 1-1/2 in
Width
1 in
Overall Width
1 in
Maximum Compatible Table Thickness
1 1/2 in

Details

Color
Clear
Item
Multiple Table Skirting Clips with Hook-and-Loop
Material
Rigid PVC
Product Type
Table Skirt Clip

Description

Multiple Table Skirting Clips with Hook-and-Loop, Product Type Table Skirt Clip, Color Clear, Material Rigid PVC, Maximum Compatible Table Thickness 1 1/2 in, Overall Width 1 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.