Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multi-Contact Modular Test Clips, Black/Red, 16A 99.01426

Modular Test Clips, Black/Red, 16A (Discontinued)

  • Mfr # 99.01426
  • Zoro # G7601115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99.01426
Zoro #
G7601115
UPC #
-
Country of Origin
Germany

Dimensions

Opening Size - Test Clip
0.75 in
Manufacturers Warranty Length
1 yr

Details

Item
Modular Test Probes
Color
Black, Red
For Use With
For Standard Test Meters
Application
Use with All Connecting Test Leads
Max. Voltage - Clip or Probe
1000V AC/DC
Insulating Material - Clip or Probe
Silicone
Jaw Material
Nickel Plated Steel
Color - Clip or Probe
Black/Red
Safety Rating
Cat III 1000V
Jaw Material - Test Clip
Nickel Plated Steel
Standards
UL
Instrument Safety Rating
CAT III 1000V
Max. Voltage
1000
Item - Test Clip and Probe
Test Probe Clip
Hand Held Voltage
1000V AC/DC
For Use With - Test Clip and Probe
Multimeter Test Leads with 4 mm Sheathed Banana Plugs
Hands Free Voltage
1000V AC/DC
Max. Amps - Clip or Probe
16.0
Max. Amps
16

Description

Modular Test Probes, For Use With For Standard Test Meters, Color Black, Red, Hand Held Voltage 1000V AC/DC, Hands Free Voltage 1000V AC/DC, Instrument Safety Rating CAT III 1000V, Jaw Material Nickel Plated Steel, Manufacturers Warranty Length 1 yr, Standards UL, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.