Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Gate Barricade with Connector Unit, High-Density Polyethylene (HDPE), Fluorescent Orange

  • Mfr # MULTI-GATE WITH CONNECTOR

  • Zoro # G7539980


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Color
Fluorescent Orange
Material
High-Density Polyethylene (HDPE)
Height
90" Expanded (open), 5.35" Collapsed (closed)
Weight
18 lbs (empty) - 35 lbs (with ballast)
Environmental Attributes
Rust-Proof, Di-Electric, Temperature & Impact Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MULTI-GATE WITH CONNECTOR
Zoro #
G7539980
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
90" Expanded (open), 5.35" Collapsed (closed)

Details

Item
Multi-Gate Barricade with Connector Unit
Color
Fluorescent Orange
Material
High-Density Polyethylene (HDPE)
Weight
18 lbs (empty) - 35 lbs (with ballast)
Environmental Attributes
Rust-Proof, Di-Electric, Temperature & Impact Resistant

Description

Multi-Gate Barricade with Connector Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.