
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MM2410C
Zoro #
G603546308
UPC #
92326104067
Country of Origin
Unknown
Dimensions
Height
5.75 in
Width
5.700 in
Depth
2.75 in
Each - Width
5.700 in
Actual Depth
3.25 in
Details
Type
Cover
Material
Polycarbonate
Color
Clear
Weight
0.7 lb
Standard
UL Listed
Nema Rating
NEMA 3R
Cover Type
In-Use
Number of Gang(s)
2-Gang
Mounting Method
Vertical
Construction
Nonmetallic
Product Type
Weatherproof
Configuration
Multi-Configurable
Box Type
2-Gang
Description
TayMac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.