Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Multi-Mac Weatherproof Cover, Switch Box Type, 1 Gang, Polycarbonate, In-Use Cover Type MM710C

Weatherproof Cover, Switch Box Type, 1 Gang, Polycarbonate, In-Use Cover Type (Discontinued)

  • Mfr # MM710C
  • Zoro # G8661306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM710C
Zoro #
G8661306
UPC #
92326104272
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
5-1/2 in
Overal Depth
4-3/4 in

Details

Item
Weatherproof Cover
Box Type
Switch
Number of Gangs
1
For Box Shape
Round
Cover Type
In-Use
Material
Polycarbonate
Lid Style
While in Use
Mounting Orientation
Horizontal or Vertical
Color
Clear

Description

1-Gang, Vertical Mount, Weatherproof, Non-Metallic, In-Use Cover, Depth: 4-3/4". Includes Separate Insert Types: Duplex, Decora/GFCI Receptacle, Toggle Switch and Single Receptacle Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125", Color: Clear. Includes: Lockable Tab.


  • • Vertical or horizontal mount
  • • Premounted gasket insert for switch and rounds and mounting screws
  • • Clear plastic
  • • UL listed
  • • Meets 2005 national electrical code

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.