Zoro Homepage

Pleated Filter, High Temp, 20"x 20"x 4", MERV 8

  • Mfr # 102-730-016

  • Zoro # G6921658


product price: $57.59
/ea
Sold in multiples of 6 for $345.54

Key Features

Performance Rating
MERV 8
Actual Filter Size
19-19/50 in x 19-19/50 in x 3-3/4 in
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-730-016
Zoro #
G6921658
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20x20x4
Actual Filter Size
19-19/50 in x 19-19/50 in x 3-3/4 in
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
4 in
Actual Width
19.38 in
Actual Depth
3-3/4 in
Actual Height
19.38 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter
Standards
ASHRAE Test Standard 52.2-2012

Description

Filter,Pleated,High Temp,20 In. x 20 In. x 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.